INDUSTRIAS UGATU, SL
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
Cylindrical head socket cap screws
07070
07070.050.050
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
Hexagon socket head cap screw fully threaded DIN ≈912 Steel Plain 8.8 M5X50
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
8.8
Driving features
Hexagon socket
Head shape
Cylindrical head
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
M5
Length
50 mm
Class
8.8
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
Thread direction
Right
Surface treatment
Plain
Thread
Metric thread
Dimensions
d-D
M5
dk (max.)
8.5
k (max.)
5
L (mm)
50
P
0.8
s
4
Download as PDF
Print
Standards
ISO
≈4762
ASME
≈B18.3.1M
NEN
≈1241
DIN
≈912
NF
≈E25-125
BS
≈4168-1
Article numbers
Article number
07070.050.050
EAN
8715492060815
UBB
950351422239
UNSPSC
31161605