Nedtrain Oud
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
Hexagon nuts
01327
01327.120.001
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
Hexagon nut ISO 4032 Steel Zinc plated 8 left hand thread M12 (LH)
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Class
8
Driving features
Hexagon
Material
Steel
Thread direction
Left (LH)
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
M12
Class
8
Driving features
Hexagon
Material
Steel
Thread direction
Left (LH)
Surface treatment
Zinc plated
Thread
Metric thread
Info
left hand thread
Dimensions
d-D
M12
m (max.)
10.8
P
1.75
s
18
Download as PDF
Print
Standards
ISO
4032
Article numbers
Article number
01327.120.001
EAN
8717077235625
UBB
500648935848
UNSPSC
31161727