Hexagon bolts and screws
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
Hexagon bolts and screws
01210
01210.180.090
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
Hexagon head screw ISO 4017/ DIN 933 Steel Zinc plated 8.8 M18X90
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
8.8
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
M18
Length
90 mm
Class
8.8
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel
Thread direction
Right
Surface treatment
Zinc plated
Thread
Metric thread
Dimensions
d-D
M18
k
11.5
L (mm)
90
P
2.5
s
27
Download as PDF
Print
Standards
DIN
933
NEN
1568
NF
E25-114
ISO
4017
ASME
B18.2.3.1M
Article numbers
Article number
01210.180.090
EAN
8715492031549
UBB
950351078536