Hexagon bolts and screws
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
Hexagon bolts and screws
01010
01010.300.130
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
Hexagon head screw DIN 933 Steel Plain 8.8 M30X130
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
8.8
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
M30
Length
130 mm
Class
8.8
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel
Thread direction
Right
Surface treatment
Plain
Thread
Metric thread
Dimensions
d-D
M30
k
18.7
L (mm)
130
P
3.5
s
46
Download as PDF
Print
Standards
ASME
B18.2.3.1M
ISO
4017
DIN
933
NF
E25-114
NEN
1568
Article numbers
Article number
01010.300.130
EAN
8715492016072
UBB
950351923764