Hexagon bolts and screws
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
Hexagon bolts and screws
01010
01010.240.160
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
Hexagon head screw DIN 933 Steel Plain 8.8 M24X160
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
8.8
Driving features
Hexagon
Head shape
Hexagon head
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
M24
Length
160 mm
Class
8.8
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel
Thread direction
Right
Surface treatment
Plain
Thread
Metric thread
Dimensions
d-D
M24
k
15
L (mm)
160
P
3
s
36
Download as PDF
Print
Standards
NEN
1568
NF
E25-114
ISO
4017
ASME
B18.2.3.1M
DIN
933
Article numbers
Article number
01010.240.160
EAN
8715492015662
UBB
950351922857
UNSPSC
31161620