Hexagon bolts and screws
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
Hexagon bolts and screws
01010
01010.140.060
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
Hexagon head screw DIN 933 Steel Plain 8.8 M14X60
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
8.8
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
M14
Length
60 mm
Class
8.8
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel
Thread direction
Right
Surface treatment
Plain
Thread
Metric thread
Dimensions
d-D
M14
k
8.8
L (mm)
60
P
2
s
22
Download as PDF
Print
Standards
NF
E25-114
DIN
933
ISO
4017
NEN
1568
ASME
B18.2.3.1M
Article numbers
Article number
01010.140.060
EAN
8715492014498
UBB
950351050147