Pomac Automation B.V.
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
Hexagon bolts and screws
46060
46060.050.012
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
Hexagon head screw DIN 933 Brass CU2/CU3 Nickel plated M5X12
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Driving features
Hexagon
Head shape
Hexagon head
Material
Brass
Material technical
CU2/CU3
Thread direction
Right
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M5
Length
12 mm
Driving features
Hexagon
Head shape
Hexagon head
Material
Brass
Material technical
CU2/CU3
Thread direction
Right
Surface treatment
Nickel plated
Thread
Metric thread
Dimensions
d-D
M5
k
3.5
L (mm)
12
P
0.8
s
8
Download as PDF
Print
Standards
NF
E25-114
NEN
1568
ASME
B18.2.3.1M
ISO
4017
DIN
933
Article numbers
Article number
46060.050.012
EAN
8715492840752
UBB
950351743410