Nedtrain Oud
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
Hexagon bolts and screws
56100
56100.120.035
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
Hexagon head screw DIN ≈933 Plastic Polyamide (nylon) 6.6 M12X35
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
6.6
Color
White
Driving features
Hexagon
Head shape
Hexagon head
Material
Plastic
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M12
Length
35 mm
Class
6.6
Color
White
Driving features
Hexagon
Head shape
Hexagon head
Material
Plastic
Material technical
Polyamide (nylon)
Thread direction
Right
Thread
Metric thread
Dimensions
d-D
M12
k
7.5
L (mm)
35
P
1.75
s
19
Download as PDF
Print
Standards
ASME
≈B18.2.3.1M
NF
≈E25-114
DIN
≈933
ISO
≈4017
NEN
≈1568
Article numbers
Article number
56100.120.035
EAN
8715492860774
UBB
952351391364