Hexagon bolts and screws
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
Hexagon bolts and screws
08200
08200.100.070
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
Hexagon head bolt with hexagon nut DIN 601/555 Steel Zinc plated 4.8 M10X70
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
4.6
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
M10
Length
70 mm
Class
4.6
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel
Thread direction
Right
Surface treatment
Zinc plated
Thread
Metric thread
Info
The property class of the corresponding nuts is |4| as a minimum.
Depending the supplier material class can differ (4.6 or 4.8)
Dimensions
b (min.): 125mm
L≤200mm
32
b (min.): L
200mm
45
b (min.): L≤125mm
26
d-D
M10
k
6.4
L (mm)
70
m
8
P
1.5
s
17
Download as PDF
Print
Standards
DIN
601/555
NF
E25-115-1/E25-402
ISO
≈4016/4033
NEN
102/697
Article numbers
Article number
08200.100.070
EAN
8715492551368
UBB
950351091984