Hexagon bolts and screws
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
Hexagon bolts and screws
04161
04161.240.110
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
Hexagon head bolt MEF DIN 960 Steel Plain 10.9 M24X1,50X110
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
10.9
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
M24
Length
110 mm
Class
10.9
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel
Thread direction
Right
Surface treatment
Plain
Thread
Metric extra fine thread
Info
Warning: electroplating of these products may cause hydrogen embrittlement.
Dimensions
b (min.): 125mm
L≤200mm
60
b (min.): L
200mm
73
b (min.): L≤125mm
54
d-D
M24
k
15
L (mm)
110
P
1.5
s
36
Download as PDF
Print
Standards
DIN
960
NEN
1555
NF
E25-152
ISO
8765
Article numbers
Article number
04161.240.110
EAN
8717077019928
UBB
500644713736