Hexagon bolts and screws
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
Hexagon bolts and screws
51000
51000.060.110
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
Hexagon head bolt DIN 931 Stainless steel A2 Min.50 M6X110
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
Min.50
Driving features
Hexagon
Head shape
Hexagon head
Material
Stainless steel
Material technical
A2
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M6
Length
110 mm
Class
Min.50
Driving features
Hexagon
Head shape
Hexagon head
Material
Stainless steel
Material technical
A2
Thread direction
Right
Thread
Metric thread
Info
Sizes with a diameter > M20 and sizes with a length > 8xd are minimal property class 50.
Dimensions
b (min.): 125mm
L≤200mm
24
b (min.): L≤125mm
18
d-D
M6
k
4
L (mm)
110
P
1
s
10
Download as PDF
Print
Standards
ISO
4014
DIN
931
ASME
B18.2.3.1M
NF
E25-112
NEN
1555
Article numbers
Article number
51000.060.110
EAN
8715492250285
UBB
951351753961
UNSPSC
31161620