Hexagon bolts and screws
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
Hexagon bolts and screws
51000
51000.220.140
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
Hexagon head bolt DIN 931 Stainless steel A2 Min.50 M22X140
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
Min.50
Driving features
Hexagon
Head shape
Hexagon head
Material
Stainless steel
Material technical
A2
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M22
Length
140 mm
Class
Min.50
Driving features
Hexagon
Head shape
Hexagon head
Material
Stainless steel
Material technical
A2
Thread direction
Right
Thread
Metric thread
Info
Sizes with a diameter > M20 and sizes with a length > 8xd are minimal property class 50.
Dimensions
b (min.): 125mm
L≤200mm
56
b (min.): L
200mm
69
b (min.): L≤125mm
50
d-D
M22
k
14
L (mm)
140
P
2.5
s
32
Download as PDF
Print
Standards
ASME
B18.2.3.1M
NF
E25-112
DIN
931
ISO
4014
NEN
1555
Article numbers
Article number
51000.220.140
EAN
8715492251909
UBB
951351762616