Hexagon bolts and screws
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
Hexagon bolts and screws
51000
51000.080.060
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
Hexagon head bolt DIN 931 Stainless steel A2 70 M8X60
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
70
Driving features
Hexagon
Head shape
Hexagon head
Material
Stainless steel
Material technical
A2
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M8
Length
60 mm
Class
70
Driving features
Hexagon
Head shape
Hexagon head
Material
Stainless steel
Material technical
A2
Thread direction
Right
Thread
Metric thread
Info
Sizes with a diameter > M20 and sizes with a length > 8xd are minimal property class 50.
Dimensions
b (min.): 125mm
L≤200mm
28
b (min.): L≤125mm
22
d-D
M8
k
5.3
L (mm)
60
P
1.25
s
13
Download as PDF
Print
Standards
NF
E25-112
DIN
931
NEN
1555
ASME
B18.2.3.1M
ISO
4014
Article numbers
Article number
51000.080.060
EAN
8715492250421
UBB
950351763384
UNSPSC
31161620