Grooved pins
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
Grooved pins
39730
39730.030.016
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
Grooved pin, full length parallel with chamfer DIN 1473 Free-cutting steel 3X16MM
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Material
Free-cutting steel
Info
V = minimum shear strength double shear in kN (valid for steel pins only).
Diameter d
2
is the diameter over the grooved edges (valid for steel pins only).
The recommended tolerance class for the accommodating hole diameter d
1
(nominal) is H11.
The nominal length (L, tolerance class js15) does not include the rounded ends.
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
3 mm
Length
16 mm
Material
Free-cutting steel
Info
V = minimum shear strength double shear in kN (valid for steel pins only).
Diameter d
2
is the diameter over the grooved edges (valid for steel pins only).
The recommended tolerance class for the accommodating hole diameter d
1
(nominal) is H11.
The nominal length (L, tolerance class js15) does not include the rounded ends.
Dimensions
c ≈
0.4
d1
3
d2 ≈
3.2
D (mm)
3
f ≈
1.3
L (mm)
16
r ≈
3
Tolerance
h9
V
6.15
Download as PDF
Print
Standards
DIN
1473
NEN
≈2604
ISO
≈8740
Article numbers
Article number
39730.030.016
EAN
8715492825995
UBB
950359659535
UNSPSC
31163215
Download CAD model
Download additional information