text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
捷克语
English
英语
French
German
Spanish
Italian
法语
English
匈牙利语
English
Dutch
English
波兰语
English
巴西葡萄牙语
English
Romanian
English
Slovak
English
西班牙语
English
English
简体中文
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
捷克语
English
英语
French
German
Spanish
Italian
法语
English
匈牙利语
English
Dutch
English
波兰语
English
巴西葡萄牙语
English
Romanian
English
Slovak
English
西班牙语
English
English
简体中文
German
English
Italian
English
Login
Register
Hide me
Products
Menu
Fastening
Bolts
Sockets & Set Screws
Nuts
Screws
Threaded Rods & Studbolts
Washers & Rings
Anchoring products
Pins & Keys
Riveting
Thread Repair & Inserts
Hook & eye products
Engineering parts & machine parts
Fastener assortments kits & storage systems
Premium Stainless Steel Hardware
Systems, furniture & security fasteners
Spacers & Standoffs
Machine parts
Outlet
Tools & MRO
Hand tools
Machining tools
Safety products
Power tools
Grinding & sanding
Automotive & fleet
Adhesives, sealants & tapes
Material handling & storage
Air pressure tools
Electrical supplies
Janitorial & washroom
Technical chemicals
Hydraulics, pneumatics & plumbing
Power transmissions
Welding, soldering & gas app.
Special offers
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Machine taps
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Brands
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Power transmissions
Safety products
Special offers
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
Home
Machining tools
Tapping
Machine taps
6W212334
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Dormer Machine tap E250 DIN 376 N/A HSSE Blanc M3x0.50mm
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
6W212334
Model
Machine tap
Thread length
10
Total length
56
Shaft diameter
2.2
Thread type
Metric
Cutting length
10
Pitch thread
0.5
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Model
Machine tap
Thread length
10
Total length
56
Shaft diameter
2.2
Thread type
Metric
Cutting length
10
Pitch thread
0.5
Number of cutting blades
3
Cutting material
HSS-E
Key square
2.1
Download as PDF
Print
Article numbers
Article number
6W212334
EAN
7320760087039
UBB
500572638780
UNSPSC
23241615
Manufacturer article nr
E250M3
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering