Blind rivets
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
Blind rivets
34180
34180.048.030
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
Dome head open end blind rivet Stainless steel A2 / Stainless steel A2 4,8X30MM
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Mandrel material
Stainless steel
Head shape
Mushroom head
Material body/mandrel
Stainless steel A2 / Stainless steel A2
Rivets end
Open
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
4.8 mm
Length
30 mm
Mandrel material
Stainless steel
Head shape
Mushroom head
Material body/mandrel
Stainless steel A2 / Stainless steel A2
Rivets end
Open
Dimensions
D (mm)
4.8
Drill ø
4.9
Grip range
21.0-25.0
k
1.1
L (mm)
30
ø dk
9.5
Download as PDF
Print
Article numbers
Article number
34180.048.030
EAN
8715494165464
UBB
500511607573
UNSPSC
31162201
Download additional information
Download E-doc