Disc springs
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
Disc springs
36307
36307.968.030
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
Disc spring DIN 2093 Spring steel 50 Cr V4 Werkstoffnr. 1.8159 Phosphated 112X57,0X3,0MM
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
dₑ
112
di
57
Material
Spring steel
Material technical
50 Cr V4 Werkstoffnr. 1.8159
Outer diameter
112
Surface treatment
Phosphated
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
57 mm
dₑ
112
di
57
Material
Spring steel
Material technical
50 Cr V4 Werkstoffnr. 1.8159
Outer diameter
112
Surface treatment
Phosphated
Info
Warning: electroplating of these products may cause hydrogen embrittlement.
The disc springs mentioned above acc. to ≈ DIN 2093 are suitable for general use. For more critical applications it is advised to choose disc springs from the article groups 36300, 36302, 36303 and 36450.
Group 1: t
1,25 from steel C67S
Group 2: 1,25 ≤ t ≤ 6,0 from steel 51 Cr V4 (edges of these disc springs are not machined).
F = spring force in Newton at a deflection s ≈ 0,75 h
o
(h
o
= L
o
- t).
Type A: execution heavy (D
e
/t ≈ 18).
Type B: execution medium (D
e
/t ≈ 28).
Type C: execution light (D
e
/t ≈ 40).
If the type is not mentioned, the concerning dimension is not DIN standardised.
For the calculation of disc springs, see DIN 2092.
Dimensions
di (H12)
57
D (mm)
57
F
10489
l0
6.9
t
3
Thickness
3
Download as PDF
Print
Standards
DIN
≈2093-A/C
Article numbers
Article number
36307.968.030
EAN
8717077039759
UBB
500644903576
UNSPSC
31161811