Clevis pins
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
Clevis pins
U39798
U39798.037.0300
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
Clevis pin with head and split pin hole ASME ASME B18.8.1 Carbon steel Zinc plated 3/8X3 Inch
Add to catalogue
Previous
Next
Article number
Material
Carbon steel
Surface treatment
Zinc plated
View all specifications
Specifications & standards
Downloads
Product variants
Specifications
Material
Carbon steel
Surface treatment
Zinc plated
Dimensions
A
0.375
A (max.)
0.373
B (max.)
0.51
A (min.)
0.368
Cotter pin dia.
0.125
C (max.)
0.13
E
0.15625
W
0.219
Download as PDF
Print
Standards
ASME
B18.8.1
Article numbers
Article number
U39798.037.0300
EAN
8712423092471
UBB
500626391048
UNSPSC
31162400