text.skipToContent text.skipToNavigation

Bahco Torque wrenches 1/4 1.5-30NM


Torque units in N·m, kg.cm, dN·m, ft.lb, lb.in (cN·m and in.oz depending on range) and angle units in degrees  Torque range covers from 0.6 to 30 N·m and from 5.3 to 265 in.lb  It can be used CW and ACW at temperatures between 5 ºC and 42 ºC  Memory capacity of 50 readings and up to 10 presets  Torque, angle, torque then angle and preset modes   Counter  Data and set value retention during battery exchange  Programmable automatic shut-off time  More advanced configurations and settings available in the user manual  Accurate to ±2% CW and 3% ACW between 20% and 100% of max torque  Visual (dual LEDs + backlit LCD display), audio and vibration signal  ¼" square drive 40-tooth fixed ratchet head All in a metal body and bezel for higher strength and duration  Metal handle with reverse threaded end cap to enclose AA alkaline batteries (included)  Supplied in sturdy blow mould case  Supplied with a factory declaration of conformity traceable to International Standards and CE marking  2014/30/EC, ISO 6789  Made in USA 

Packed per 1

Description

Torque units in N·m, kg.cm, dN·m, ft.lb, lb.in (cN·m and in.oz depending on range) and angle units in degrees  Torque range covers from 0.6 to 30 N·m and from 5.3 to 265 in.lb  It can be used CW and ACW at temperatures between 5 ºC and 42 ºC  Memory capacity of 50 readings and up to 10 presets  Torque, angle, torque then angle and preset modes   Counter  Data and set value retention during battery exchange  Programmable automatic shut-off time  More advanced configurations and settings available in the user manual  Accurate to ±2% CW and 3% ACW between 20% and 100% of max torque  Visual (dual LEDs + backlit LCD display), audio and vibration signal  ¼" square drive 40-tooth fixed ratchet head All in a metal body and bezel for higher strength and duration  Metal handle with reverse threaded end cap to enclose AA alkaline batteries (included)  Supplied in sturdy blow mould case  Supplied with a factory declaration of conformity traceable to International Standards and CE marking  2014/30/EC, ISO 6789  Made in USA 

Article numbers

Article number 6N413745
EAN 7314150422289
UBB 500711056597
UNSPSC 27110000
Manufacturer article nr  TAW1430M
Do not close this page. This message will disappear, when the page is fully loaded.