text.skipToContent text.skipToNavigation

Bahco Double ended spanners 1931M 11 MM


Small double open end wrench in metric sizes Material: High performance alloy steel Open end angle of 82, 5 º and 15º With equal openings at both ends Suitable for work in confined spaces Applications for radio, telecommunications, electrical and precision engineering, carburettors, etc Chrome plated Micro Matt finishing provides high quality surface

Packed per 1

Description

Small double open end wrench in metric sizes Material: High performance alloy steel Open end angle of 82, 5 º and 15º With equal openings at both ends Suitable for work in confined spaces Applications for radio, telecommunications, electrical and precision engineering, carburettors, etc Chrome plated Micro Matt finishing provides high quality surface

Article numbers

Article number L5620.110.001
EAN 7314151049263
UBB 240120686722
UNSPSC 27111726
Manufacturer article nr  1931M-11
Do not close this page. This message will disappear, when the page is fully loaded.