text.skipToContent text.skipToNavigation

BAHC TELEPH PLIERS 2427G 2427G-200IP


Snipe nose pliers with bent tips angled at 45º developed according to the scientific ERGOTM process ISO 5745 Finish: Black finish, anti-corrosion treated Material: High performance alloy steel ERGOTM handles with 2-component combination, thermoplastic surface on tough polypropylene which gives superior grip Slim semicircular shaped and serrated jaws Sharp edges for cutting softer material such as copper and plastic insulated wire Tips give a good grip and improved accessibility in confined spaces Equipped with a return spring featuring an on/off function IP: Industrial packed

Packed per 1

Description

Snipe nose pliers with bent tips angled at 45º developed according to the scientific ERGOTM process ISO 5745 Finish: Black finish, anti-corrosion treated Material: High performance alloy steel ERGOTM handles with 2-component combination, thermoplastic surface on tough polypropylene which gives superior grip Slim semicircular shaped and serrated jaws Sharp edges for cutting softer material such as copper and plastic insulated wire Tips give a good grip and improved accessibility in confined spaces Equipped with a return spring featuring an on/off function IP: Industrial packed

Article numbers

Article number K0165.000.200
EAN 7314150100750
UBB 240104308905
UNSPSC 27112134
Manufacturer article nr  2427 G-200 IP
Do not close this page. This message will disappear, when the page is fully loaded.