text.skipToContent text.skipToNavigation

BAHC DIGGING SPADE, MEDIUM LST-61121


Excellent penetration from the sharpened medium size blade which is ideal for working in confined spaces Additional safety thanks to the foot rest with robust tread which reduces the chance of injury from the foot slipping off the blade Angled position of shaft and handle for more comfort and best working position Additional comfort and less strain from the pear shaped shaft Robust steel tube shaft with a PVC sleeve for more comfort Double riveting for extreme resistance Comfortable 2 component D handle with soft grip Low maintenance matt finish powder coated carbon steel blade

Packed per 1

Description

Excellent penetration from the sharpened medium size blade which is ideal for working in confined spaces Additional safety thanks to the foot rest with robust tread which reduces the chance of injury from the foot slipping off the blade Angled position of shaft and handle for more comfort and best working position Additional comfort and less strain from the pear shaped shaft Robust steel tube shaft with a PVC sleeve for more comfort Double riveting for extreme resistance Comfortable 2 component D handle with soft grip Low maintenance matt finish powder coated carbon steel blade

Article numbers

Article number 1O795977
EAN 7314150337187
UBB 500696900199
UNSPSC 27110000
Manufacturer article nr  LST-61121
Do not close this page. This message will disappear, when the page is fully loaded.