Functioning - The F-S is suitable for push-through installation. - By tightening the screw, the glass-fibre-reinforced plastic cone is drawn into the sleeve, whereby it is expanded and wedged inside the drill hole. The window frames are thus fixed in a stress-free manner. - The maximum installation torque is 3 Nm for F8S and 6 Nm for F10S.