text.skipToContent text.skipToNavigation
Dear customer, place your order on time due to Ascension Day and planned maintenance.

Heavy helical spring lock washer ASME B18.21.1 Spring steel HV Zinc plated #3

Article number
Diameter
Material Spring steel
Material technical HV
Surface treatment Zinc plated

Specifications

Diameter NO.3
Material Spring steel
Material technical HV
Surface treatment Zinc plated

Dimensions

B (max.) 0.209
A (min.) 0.101
T (min.) 0.031

Standards

ASME B18.21.1

Article numbers

Article number U37183.009.0001
EAN 8712423058118
UBB 500621457307
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.