text.skipToContent text.skipToNavigation

Slotted screw insert type A DIN 7965 Steel Plain M6X15

Article number
Length
Driving features Slotted
Material Steel
Surface treatment Plain
Thread Metric thread
Type no. A
Info
  • It is recommended that the exact pilot hole diameter selection is made on basis of tests.

Specifications

Length 15 mm
Driving features Slotted
Material Steel
Surface treatment Plain
Thread Metric thread
Type no. A
Info
  • It is recommended that the exact pilot hole diameter selection is made on basis of tests.

Dimensions

d-D M6
d2 12
L (mm) 15
n 2
P 1
Pilot hole ø 9-10.3

Standards

DIN 7965

Article numbers

Article number 14410.060.015
EAN 8715492582133
UBB 950355152048
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.