text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 Steel Zinc plated black passivated 4.8 M4X25

Specifications

Diameter M4
Length 25 mm
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated black passivated
Thread Metric thread

Dimensions

d-D M4
Thread length (min.) 22
dk (max.) 7.5
Full thread if L ≤ 25
k (max.) 2.2
L (mm) 25
n 1
P 0.7
t (min.) 0.8

Standards

NEN ≈2370
BS ≈4183
ASME ≈B18.6.7M
DIN 963
ISO ≈2009
NF ≈E25-123

Article numbers

Article number 24565.040.025
EAN 8715492635372
UBB 950353912914
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.