text.skipToContent text.skipToNavigation

Tecwerk Non-woven abrasive fabric roll length 10 m width 100 mm medium reddish brown 10


Highly flexible, malleable three dimensional universal abrasive fabric. Open pore structure to prevent clogging with abrasive dust. Ideally suited for use in hand sanding of contours and curves and for hard to reach places (beads and edges). Can be used wet and dry, e.g. for abrasion and cleaning of surfaces of all types, such as metal, wood, plastic and stainless steel. Smoothing profiled workpieces, grinding off oxide coatings of all kinds, roughening, grinding prior to varnishing. For an outstanding finish. 10 m roll

Položka č. 1K583042
Značka Tecwerk
Ambalat la 1

Technické údaje

Značka Tecwerk

Popis

Highly flexible, malleable three dimensional universal abrasive fabric. Open pore structure to prevent clogging with abrasive dust. Ideally suited for use in hand sanding of contours and curves and for hard to reach places (beads and edges). Can be used wet and dry, e.g. for abrasion and cleaning of surfaces of all types, such as metal, wood, plastic and stainless steel. Smoothing profiled workpieces, grinding off oxide coatings of all kinds, roughening, grinding prior to varnishing. For an outstanding finish. 10 m roll

Čísla materiálu

Položka č. 1K583042
EAN 4015448986478
UBB 500751519561
UNSPSC 31191516
Číslo materiálu výrobcu 2000844240
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.