text.skipToContent text.skipToNavigation

Tecwerk Non-woven abrasive fabric belt SCXF length 2000 mm width 75 mm very fine 400 blu


Corundum. Synthetic resin-bonded. With flexible and extremely stable fabric backing. Long service life thanks to the integrated grinding additive and open structure. Very cool grinding possible. Suitable for finishing work, such as the removal of temper colours, flash rust, paint. Weld cleaning. Water resistant

Položka č. 3A008235
Značka Tecwerk
Ambalat la 1

Technické údaje

Značka Tecwerk

Popis

Corundum. Synthetic resin-bonded. With flexible and extremely stable fabric backing. Long service life thanks to the integrated grinding additive and open structure. Very cool grinding possible. Suitable for finishing work, such as the removal of temper colours, flash rust, paint. Weld cleaning. Water resistant

Čísla materiálu

Položka č. 3A008235
EAN 4015448984979
UBB 500751508838
UNSPSC 31191507
Číslo materiálu výrobcu 2000842464
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.