text.skipToContent text.skipToNavigation

Tecwerk Conical sheet metal bit drill. range 4-20 mm HSS overall length 71 mm no. of cut


Shank with 3 clamping surfaces. With 2 cutters. Countersink angle 20°. Conically rising cutters are radially relief ground, thereby resulting in a peeling cut. Universal tool with a large area of application, especially suitable for sheet metal forming but also plastics. Can be used on any drill

Položka č. 9T824313
Značka Tecwerk
Ambalat la 1

Technické údaje

Značka Tecwerk

Popis

Shank with 3 clamping surfaces. With 2 cutters. Countersink angle 20°. Conically rising cutters are radially relief ground, thereby resulting in a peeling cut. Universal tool with a large area of application, especially suitable for sheet metal forming but also plastics. Can be used on any drill

Čísla materiálu

Položka č. 9T824313
EAN 4015448825609
UBB 500751692897
UNSPSC 27112812
Číslo materiálu výrobcu 2000862032
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.