text.skipToContent text.skipToNavigation

Tecwerk Circular metal-cutting saw blade tooth profile C saw blade dm 250 mm width 2.0 m


HSS-Co. Vapour-treated. As protection against material weld-on. For stainless material and other high-strength steels. With 32 mm bore Ø with 2 secondary holes 11/63, 4 secondary holes 9/50 and 2 secondary holes 8/45 for Berg & Schmid, Mep, Pedrazzoli, Kasto and Thomas circular saws Tooth profile C: Parabolic tooth with pre-cutter and post-cutter

Položka č. 9O916116
Značka Tecwerk
Ambalat la 1

Technické údaje

Značka Tecwerk

Popis

HSS-Co. Vapour-treated. As protection against material weld-on. For stainless material and other high-strength steels. With 32 mm bore Ø with 2 secondary holes 11/63, 4 secondary holes 9/50 and 2 secondary holes 8/45 for Berg & Schmid, Mep, Pedrazzoli, Kasto and Thomas circular saws Tooth profile C: Parabolic tooth with pre-cutter and post-cutter

Čísla materiálu

Položka č. 9O916116
EAN 4015448960799
UBB 500751304634
UNSPSC 27112802
Číslo materiálu výrobcu 2000814231
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.