text.skipToContent text.skipToNavigation

Svorníky so 2 šesťhrannými maticami UNC ASME B16.5/B18.2.2 Oceľ ASTM A193 - ASTM A194 Nelegovaná Gr.B7M - Gr.2HM 1.3/8X315 (12.1/2)

Specifications

Priemer 1.3/8 Inch
Dĺžka 315 mm
Značka Fabory
Trieda Gr.B7M - Gr.2HM
Materiál Oceľ
Smer závitu Pravý
Vlastnosti povrchu Nelegovaná
Závitov na palec 8
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.

Dimensions

B 2.1875
L (mm) 315
M 34.1

Standards

ASTM A193/A194
BS ≈4882
ASME B16.5/B18.2.2

Article numbers

Article number 22086.349.317
EAN 8715494381505
UBB 500578814146
UNSPSC 31161619

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.