text.skipToContent text.skipToNavigation

Strojná skrutka s válcovou vypuklou hlavou s drážkou UNC ASME B18.6.3 ASME B18.6.3 Nerezoceľ A2 (AISI 304/18-8) #4-40X7/16

Specifications

Priemer NO.4
Dĺžka 7/16 Inch
Značka Fabory
Vlastnosti nákrutky Drážkované
Tvar hlavy S kužeľovou hlavou
Materiál Nerezoceľ
Technický materiál ASTM F837 304
Smer závitu Pravý
Závit Unified National Coarse
Závitov na palec 40
Info
  • Screws with diameter ≤ No.5 and length ≤ 1.1/8 inch are fully threaded, longer screws are threaded 1 inch min.
  • Screws with diameter > No.5 and length ≤ 2 inch are fully threaded, longer screws are threaded 1.1/2 inch min.

Dimensions

A (max.) 0.219
H (max.) 0.068
J (max.) 0.039
T (max.) 0.04

Standards

ASME B18.6.3

Article numbers

Article number U51120.011.0043
EAN 8717077795242
UBB 500624993191
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.