text.skipToContent text.skipToNavigation

PB Swiss 38400.27-125 S SwissGrip Evo screwdrivers, with hexagonal wrench section for Torx®-screws

SwissGrip Evo screwdrivers, with hexagonal wrench section for Torx®-screws with hexagonal wrench section for applying higher torques and loosening tight screws precise, true-to-size tips, optimal fit in the screw heads optimized handle shape for maximum transmission of force and exceptionally high torques the SwissGrip Evo’s superior ergonomics ensure effortless, fatigue-free work non-slip and comfortable grip – for safe, precise use in all conditions inner core made from 100% recycled material, outer core with recycled content, for maximum durability modern 3-component material: highly resistant to chemicals and mechanical stress, robust, hard-wearing Color Code, laser engraving on the end of the handle – quick identification of screw profile and size special alloy based on spring steel, exceptional elasticity coupled with with high hardness laser-marked serial number, lifetime guarantee

Popis

SwissGrip Evo screwdrivers, with hexagonal wrench section for Torx®-screws with hexagonal wrench section for applying higher torques and loosening tight screws precise, true-to-size tips, optimal fit in the screw heads optimized handle shape for maximum transmission of force and exceptionally high torques the SwissGrip Evo’s superior ergonomics ensure effortless, fatigue-free work non-slip and comfortable grip – for safe, precise use in all conditions inner core made from 100% recycled material, outer core with recycled content, for maximum durability modern 3-component material: highly resistant to chemicals and mechanical stress, robust, hard-wearing Color Code, laser engraving on the end of the handle – quick identification of screw profile and size special alloy based on spring steel, exceptional elasticity coupled with with high hardness laser-marked serial number, lifetime guarantee

Produktov ({0})

  Sklad Čistá cena   PRIHLÁSIŤ SA
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.