text.skipToContent text.skipToNavigation

Heavy helical spring lock washer ASME B18.21.1 Spring steel HV Zinc plated 3/8

Article number
Diameter
Material Spring steel
Material technical HV
Surface treatment Zinc plated

Specifications

Diameter 3/8 Inch
Material Spring steel
Material technical HV
Surface treatment Zinc plated

Dimensions

B (max.) 0.688
A (min.) 0.377
T (min.) 0.115

Standards

ASME B18.21.1

Article numbers

Article number U37183.037.0001
EAN 8712423058200
UBB 500621458057
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.