Bolţuri structurale
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
Bolţuri structurale
01232
01232.120.100
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
Set de asamblări structurale - șurub hexagonal complet filetat & piuliță hexagonală EN 15048 Oțel Zincat 8.8/8 M12X100
Adăugați în catalog
Previous
Next
/ Preț pe 
-
Incl. TVA
Cod Articol
Diameter
Lungime
Clasă
8.8/8
Tip antrenare
Hexagon
Forma de cap
Cap hexagonal
Material
Oțel
Direcție filet
Dreapta
Vedeți toate specificațiile
-
+
Ambalat la 50
Exclusiv împachetare
Adaugă în coș
Vezi toate variantele
Specificații și standarde
Descărcări
Variante de produs
Specificații
Diameter
M12
Lungime
100 mm
Clasă
8.8/8
Tip antrenare
Hexagon
Forma de cap
Cap hexagonal
Material
Oțel
Direcție filet
Dreapta
Tratament suprafaţă
Zincat
Filete
Filet metric
Info
Full boxes only.
European constructions must comply with the Construction Products Regulation (CPR) in order to ensure the safety of persons and objects.
Generally, construction products according to harmonized European standards (hEN standards) should be used for this purpose. Bolting assemblies for non-preloaded structural bolting according to EN 15048-1 are compliant with the CPR.
Compared to 'common' bolts ISO 4014/4017 (previously DIN 931/933) and nuts ISO 4032 (DIN 934), bolts and nuts according to EN 15048 are additionally marked with 'SB' (Structural Bolting), and the packaging is provided with the CE-mark.
The manufacturer of the assemblies is CE certified for their production.
Bolts and nuts are packaged together in single sealed boxes.
A Declaration of Performance (DoP) is available.
Dimensiuni
d-D
M12
k
7.5
L (mm)
100
m (max.)
10.8
P
1.75
s
18
Descărcați ca PDF
Imprimare
Standarde
ISO
4017/4032
EN
15048
Numerele articolelor
Cod Articol
01232.120.100
EAN
8715494428729
UBB
500613367100