text.skipToContent text.skipToNavigation
Vă aducem la cunoştinţă faptul că în perioada 03.05.2024– 06.05.2024 toate punctele de lucru Fabory România vor fi închise. Vă mulţumim pentru înţelegere şi vă dorim sărbători fericite

Metabo Cordless Tapper GB 18 LTX BL Q I


High-grade cordless drill/screwdriver with unique, patented thread-tapping function Quick and interruption-free cutting and cleaning of threads thanks to automatic change of direction of rotation Keyless chuck inserting taps with square and cylindrical shanks Metabo "Quick" System: quick change of bit retainer and bits for flexible working Unique Metabo brushless motor for quick work progress and highest efficiency when drilling and screwdriving Selectable "impuls" mode for removal of stubborn screws and for spot-drilling on smooth surfaces Precision Stop: electronic torque control with increased precision for accurate and intricate working Overload protection: protects the motor from overheating Spindle with hexagonal recess for screwdriver bits for working without chuck Collar (Ø 43 mm) for versatile use Integrated working light to illuminate the contact area Robust die cast aluminium gear housing for optimum heat dissipation and long service life Handy belt hook and bit holder can be fixed either on the right or left side Battery packs with capacity display for checking the charge status Ultra-M technology for highest performance, gentle efficient charging, optimum energy utilisation and long service life, 3-year warranty on battery packs thanks to Ultra-M technology

Ambalat la 1

Descriere

High-grade cordless drill/screwdriver with unique, patented thread-tapping function Quick and interruption-free cutting and cleaning of threads thanks to automatic change of direction of rotation Keyless chuck inserting taps with square and cylindrical shanks Metabo "Quick" System: quick change of bit retainer and bits for flexible working Unique Metabo brushless motor for quick work progress and highest efficiency when drilling and screwdriving Selectable "impuls" mode for removal of stubborn screws and for spot-drilling on smooth surfaces Precision Stop: electronic torque control with increased precision for accurate and intricate working Overload protection: protects the motor from overheating Spindle with hexagonal recess for screwdriver bits for working without chuck Collar (Ø 43 mm) for versatile use Integrated working light to illuminate the contact area Robust die cast aluminium gear housing for optimum heat dissipation and long service life Handy belt hook and bit holder can be fixed either on the right or left side Battery packs with capacity display for checking the charge status Ultra-M technology for highest performance, gentle efficient charging, optimum energy utilisation and long service life, 3-year warranty on battery packs thanks to Ultra-M technology

Numerele articolelor

Cod Articol 3U406363
EAN 4007430306210
UBB 500656296729
UNSPSC 27112700
Nr. articol producător 603827500
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.