text.skipToContent text.skipToNavigation

Spring lock washer with square ends for cheese head screws DIN 7980 Spring steel M16


Article number
Diameter
For nom. size 16
Material Spring steel
Packed per 100
Full Box only

Specifications

Diameter M16
For nom. size 16
Material Spring steel

Dimensions

d1 (min.) 16.2
d2 (max.) 24.4
h (max.) 8.25
s 3.5

Standards

DIN 7980

Article numbers

Article number 37200.160.001
EAN 8715492766939
UBB 950357069109
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.