text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut with non-metallic insert, style NM/NE, UNC ASME B18.16.6 Stainless steel ASTM F594 316 CW #6-32

Article number
Diameter
Class CW
Driving features Hexagon
Material Stainless steel
Material technical ASTM F594 316
Thread direction Right
Thread Unified National Coarse

Specifications

Diameter NO.6
Class CW
Driving features Hexagon
Material Stainless steel
Material technical ASTM F594 316
Thread direction Right
Thread Unified National Coarse
Threads per inch 32
Info
  • Number thread diameters (#) are style NM lock nuts, other diameters are style NE lock nuts.

Dimensions

A 0.313
C 0.188

Standards

ASME B18.16.6

Article numbers

Article number U55730.013.0001
EAN 8717077398801
UBB 500621397099
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.