text.skipToContent text.skipToNavigation

DIN 931 Partially Threaded Metric Hexagon Head Bolt, Plain, Class 10.9 M27X130


Partially Threaded Hexagon Head Bolts / Screws, made from robust steel material. These Class 10.9 bolts feature a hexagon head for optimal driving features. The right-thread direction and metric thread ensure a secure fit for a range of applications. With a plain surface treatment, these bolts meet industry standards including ASME B18.2.3.1M, DIN 931, ISO 4014, NEN 1555, and NF E25-112.

Numero articolo
Diameter
Length
Brand Fabory
Class 10.9
Driving features Hexagon
Confezionato per 10
Solo full box

Specifiche

Diameter M27
Length 130 mm
Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 716
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code 7318158880

Dimensioni

b (min.): 125mmL≤200mm 66
b (min.): L200mm 79
b (min.): L≤125mm 60
d-D M27
k 17
L (mm) 130
P 3
s 41

Descrizione

Partially Threaded Hexagon Head Bolts / Screws, made from robust steel material. These Class 10.9 bolts feature a hexagon head for optimal driving features. The right-thread direction and metric thread ensure a secure fit for a range of applications. With a plain surface treatment, these bolts meet industry standards including ASME B18.2.3.1M, DIN 931, ISO 4014, NEN 1555, and NF E25-112.

Standard

ASME B18.2.3.1M
DIN 931
NEN 1555
ISO 4014
NF E25-112

Numeri di articolo

Numero articolo 04100.270.130
EAN 8715492115911
UBB 950351958331
UNSPSC 31161620

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.