text.skipToContent text.skipToNavigation

Hexalobular socket countersunk head screw for chipboard Stainless steel A2 6X30MM

  1. ART NR 51775060030
  2. EAN 8715494637145
  3. UBB 500635796898
  4. UNSPSC 31161508

nett / per  
-

Packed by 100
Length (L) (mm) 30
Driving features Hexalobular
Head shape Countersunk head
Material Stainless steel
Material technical A2