text.skipToContent text.skipToNavigation

Fender washer Steel Zinc plated large pack M8X25

Article number
Diameter
For nom. size 8
Material Steel
Outer diameter 25
Surface treatment Zinc plated
Info large pack

Specifications

Diameter M8
For nom. size 8
Material Steel
Outer diameter 25
Surface treatment Zinc plated
Info large pack

Dimensions

d1 8.4
d2 25
s 1.5

Article numbers

Article number 38410.080.025
EAN 8715492778390
UBB 950356215562
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.