text.skipToContent text.skipToNavigation

Fender washer Steel Zinc plated large pack M10X30

Article number
Diameter
For nom. size 10
Material Steel
Outer diameter 30
Surface treatment Zinc plated
Info large pack

Specifications

Diameter M10
For nom. size 10
Material Steel
Outer diameter 30
Surface treatment Zinc plated
Info large pack

Dimensions

d1 10.5
d2 30
s 1.5

Article numbers

Article number 38410.100.030
EAN 8715492778413
UBB 950356050621
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.