Perni prigionieri
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
Perni prigionieri
LOCA_PIMKE
PIMKE222160
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
Studbolt with 2 heavy hexagon nuts ASTM A193/A194 Steel Plain Gr.B16 - Gr.7 7/8X160 (6.1/4)
Aggiungi come preferito
Previous
Next
Numero articolo
Diametro
Lunghezza
Class
Gr.B16 - Gr.7
Material
Steel
Surface treatment
Plain
Info
Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.
Visualizza tutte le specifiche
Specifiche e standard
Download
Varianti di prodotto
Specifiche
Diametro
7/8 Inch
Lunghezza
160 mm
Class
Gr.B16 - Gr.7
Material
Steel
Surface treatment
Plain
Info
Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.
Dimensioni
L (mm)
160
Scarica PDF
Stampa
Standard
ASTM
A193/A194
Numeri di articolo
Numero articolo
PIMKE222160