Perni prigionieri
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
Perni prigionieri
22325
22325.191.273
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
Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A320 - ASTM A194 Plain Gr.L7 - Gr.7 3/4X275 (10.3/4)
Aggiungi come preferito
Previous
Next
/ Prezzo per 
-
Escl. I.V.A.
Numero articolo
Diametro
Lunghezza
Class
Gr.L7 - Gr.7
Material
Steel
Material technical
ASTM A320 - ASTM A194
Thread direction
Right
Surface treatment
Plain
Visualizza tutte le specifiche
-
+
Confezionato per 1
Aggiungi al carrello
Visualizza tutte le varianti
Specifiche e standard
Download
Varianti di prodotto
Specifiche
Diametro
3/4 Inch
Lunghezza
275 mm
Class
Gr.L7 - Gr.7
Material
Steel
Material technical
ASTM A320 - ASTM A194
Thread direction
Right
Surface treatment
Plain
Thread
Unified National Coarse
Threads per inch
10
Info
Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.
Dimensioni
B
1.25
L (mm)
275
M
18.7
Scarica PDF
Stampa
Standard
ASME
B16.5/B18.2.2
BS
≈4882
ASTM
A193/A194
Numeri di articolo
Numero articolo
22325.191.273
EAN
8715494410038
UBB
500578896986
UNSPSC
31161619