Perni prigionieri
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
Perni prigionieri
22555
22555.317.438
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
Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A193 - ASTM A194 Plain Gr.B16 - Gr.4 1.1/4X440 (17.1/4)
Aggiungi come preferito
Non più disponibile
Previous
Next
Numero articolo
Diametro
Lunghezza
Class
Gr.B16 - Gr.4
Material
Steel
Material technical
ASTM A193 - ASTM A194
Thread direction
Right
Surface treatment
Plain
Visualizza tutte le specifiche
Specifiche e standard
Download
Varianti di prodotto
Specifiche
Diametro
1.1/4 Inch
Lunghezza
440 mm
Class
Gr.B16 - Gr.4
Material
Steel
Material technical
ASTM A193 - ASTM A194
Thread direction
Right
Surface treatment
Plain
Thread
8 Unified National
Threads per inch
8
Info
Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.
Grade 4 nuts are no longer in ASTM A194/A194M and will be phased out gradually. It is advised to use Grade 7 nuts instead.
Dimensioni
B
2
L (mm)
440
M
31
Scarica PDF
Stampa
Standard
ASME
B16.5/B18.2.2
BS
≈4882
ASTM
A193/A194
Numeri di articolo
Numero articolo
22555.317.438
EAN
8715494356107
UBB
500578217746
UNSPSC
31161619