Bullone strutturale
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
Bulloni
Bullone strutturale
01415
01415.160.075
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
Structural assembly set, fully threaded ISO metric thread EN 15048 Steel Hot dip galvanized 8.8/8 M16X75
Aggiungi come preferito
Previous
Next
/ prezzo per 
-
escl. I.V.A.
Numero articolo
Diametro
Mostra tutti i diametri
Lunghezza
Mostra tutti i lunghezze
marca
Fabory
Class
8.8/8
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel
Visualizza tutte le specifiche
-
+
Confezionato per 25
Solo full box
Aggiungi al carrello
Visualizza tutte le varianti
Specifiche e standard
Varianti di prodotto
Download
Prodotti correlati
Specifiche
Diametro
M16
Lunghezza
75 mm
marca
Fabory
Class
8.8/8
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel
Thread direction
Right
Surface treatment
Hot dip galvanized
Thread
Metric thread
Weight per piece (g)
174.8
Info
Full boxes only.
European constructions must comply with the Construction Products Regulation (CPR) in order to ensure the safety of persons and objects.
Generally, construction products according to harmonized European standards (hEN standards) should be used for this purpose. Bolting assemblies for non-preloaded structural bolting according to EN 15048-1 are compliant with the CPR.
Compared to 'common' bolts ISO 4014/4017 (previously DIN 931/933) and nuts ISO 4032 (DIN 934), bolts and nuts according to EN 15048 are additionally marked with 'SB' (Structural Bolting), and the packaging is provided with the CE-mark.
The manufacturer of the assemblies is CE certified for their production.
Bolts and nuts are packaged together in single sealed boxes.
A Declaration of Performance (DoP) is available.ISO metric
Codice merceologico
Visualizza
Dimensioni
d-D
M16
k
10
L (mm)
75
m (max.)
14.8
P
2
s
24
Scarica PDF
Stampa
Standard
EN
15048
ISO
4017/4032
Numeri di articolo
Numero articolo
01415.160.075
EAN
8715494289726
UBB
500574468798
UNSPSC
31161620