text.skipToContent text.skipToNavigation

Structural assembly set, fully threaded EN 15048 Steel Zinc plated 8.8/8 M24X65


Numero articolo
Diametro
Mostra tutti i diametri
Lunghezza
Mostra tutti i lunghezze
marca Fabory
Class 8.8/8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Confezionato per 25
Solo full box

Specifiche

Diametro M24
Lunghezza 65 mm
marca Fabory
Class 8.8/8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 418
Info
  • Full boxes only.
  • European constructions must comply with the Construction Products Regulation (CPR) in order to ensure the safety of persons and objects.
  • Generally, construction products according to harmonized European standards (hEN standards) should be used for this purpose. Bolting assemblies for non-preloaded structural bolting according to EN 15048-1 are compliant with the CPR.
  • Compared to 'common' bolts ISO 4014/4017 (previously DIN 931/933) and nuts ISO 4032 (DIN 934), bolts and nuts according to EN 15048 are additionally marked with 'SB' (Structural Bolting), and the packaging is provided with the CE-mark.
  • The manufacturer of the assemblies is CE certified for their production.
  • Bolts and nuts are packaged together in single sealed boxes.
  • A Declaration of Performance (DoP) is available.
Codice merceologico

Dimensioni

d-D M24
k 15
L (mm) 65
m (max.) 21.5
P 3
s 36

Standard

EN 15048
ISO 4017/4032

Numeri di articolo

Numero articolo 01232.240.065
EAN 8715494422796
UBB 500613357531
UNSPSC 31161620

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.