Perno a molla
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
Perno a molla
39100
39100.180.036
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
Spring-type straight pin slotted, heavy duty ISO 8752 Spring steel 420-560 HV30 18X36MM
Aggiungi come preferito
Previous
Next
/ Prezzo per 
-
Escl. I.V.A.
Numero articolo
Diametro
Lunghezza
Material
Spring steel
Material technical
420-560 HV30
Info
Warning: electroplating of these products may cause hydrogen embrittlement.
Dimensions d
1
and d
2
in above table are before mounting.
For pins with a nominal diameter d ≥ 10 mm a single chamfer configuration is optional at the discretion of the manufacturer.
V = minimum shear strength, double, in kN.
The recommended tolerance class for the accommodating hole diameter d (nominal) is H12.Special features of slotted spring-type straight pins:
These pins are used to connect two or more construction elements to each other.
They are highly suitable to absorb shear forces.
If these pins are employed with bolted joints the below arrangement should be used:
Visualizza tutte le specifiche
-
+
Confezionato per 25
Solo full box
Aggiungi al carrello
Visualizza tutte le varianti
Specifiche e standard
Download
Varianti di prodotto
Specifiche
Diametro
18 mm
Lunghezza
36 mm
Material
Spring steel
Material technical
420-560 HV30
Info
Warning: electroplating of these products may cause hydrogen embrittlement.
Dimensions d
1
and d
2
in above table are before mounting.
For pins with a nominal diameter d ≥ 10 mm a single chamfer configuration is optional at the discretion of the manufacturer.
V = minimum shear strength, double, in kN.
The recommended tolerance class for the accommodating hole diameter d (nominal) is H12.Special features of slotted spring-type straight pins:
These pins are used to connect two or more construction elements to each other.
They are highly suitable to absorb shear forces.
If these pins are employed with bolted joints the below arrangement should be used:
Dimensioni
a (min.)
2
d1 (max.)
18.9
d1 (min.)
18.5
d2 ≈
11.5
D (mm)
18
L (mm)
36
s
3.5
V
222.5
Scarica PDF
Stampa
Standard
DIN
1481
BS
7060
NEN
2458
ISO
8752
Numeri di articolo
Numero articolo
39100.180.036
EAN
8717077043381
UBB
500644939067
UNSPSC
31163201
Scarica modello CAD
Scarica informazioni aggiuntive