Perno a molla
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
Perno a molla
51428
51428.035.030
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
Spring-type straight pin slotted, heavy duty, stainless spring steel DIN ≈1481 Stainless spring steel 3,5X30MM
Aggiungi come preferito
Previous
Next
Numero articolo
Diametro
Lunghezza
Material
Stainless spring steel
Info
Dimensions d
1
and d
2
in above table are before mounting.
For pins with a nominal diameter d ≥ 8 mm a single chamfer configuration is optional at the discretion of the manufacturer.
The recommended tolerance class for the accommodating hole diameter d (nominal) is H12.Special features of slotted spring-type straight pins:
These pins are used to connect two or more construction elements to each other.
They are highly suitable to absorb shear forces.
If these pins are employed with bolted joints the below arrangement should be used:
Visualizza tutte le specifiche
Specifiche e standard
Download
Varianti di prodotto
Specifiche
Diametro
3.5 mm
Lunghezza
30 mm
Material
Stainless spring steel
Info
Dimensions d
1
and d
2
in above table are before mounting.
For pins with a nominal diameter d ≥ 8 mm a single chamfer configuration is optional at the discretion of the manufacturer.
The recommended tolerance class for the accommodating hole diameter d (nominal) is H12.Special features of slotted spring-type straight pins:
These pins are used to connect two or more construction elements to each other.
They are highly suitable to absorb shear forces.
If these pins are employed with bolted joints the below arrangement should be used:
Dimensioni
a
0.6
d1 (max.)
4
d1 (min.)
3.8
d2 ≈
2.3
D (mm)
3.5
L (mm)
30
s
0.75
Scarica PDF
Stampa
Standard
BS
≈7060
DIN
≈1481
ISO
≈8752
NEN
≈2458
Numeri di articolo
Numero articolo
51428.035.030
EAN
8717077785717
UBB
500635839136
UNSPSC
31163201
Scarica informazioni aggiuntive