BRAMMER
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
Coppiglie
39350
39350.016.008
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
Split pin (cotter pin) DIN 94 Steel Zinc plated 1,6X8MM
Aggiungi come preferito
Previous
Next
Numero articolo
Diametro
Lunghezza
Material
Steel
Surface treatment
Zinc plated
Info
The shape of the split pin ends are at the manufacturer’s discretion.
For stainless steel split pins the type of austenitic stainless steel is at the manufacturer’s discretion and may vary from the steel types stated in ISO 3506.
The recommended tolerance class for the accommodating hole diameter d (nominal) is H13 for d ≤ 1,2 mm and H14 for bigger diameters.
The tolerance class of the nominal length (L) is js17.
Visualizza tutte le specifiche
Specifiche e standard
Download
Varianti di prodotto
Specifiche
Diametro
1.6 mm
Lunghezza
8 mm
Material
Steel
Surface treatment
Zinc plated
Info
The shape of the split pin ends are at the manufacturer’s discretion.
For stainless steel split pins the type of austenitic stainless steel is at the manufacturer’s discretion and may vary from the steel types stated in ISO 3506.
The recommended tolerance class for the accommodating hole diameter d (nominal) is H13 for d ≤ 1,2 mm and H14 for bigger diameters.
The tolerance class of the nominal length (L) is js17.
Dimensioni
a (max.)
2.5
b ≈
3.2
c (max.)
2.8
c (min.)
2.4
d (min.)
1.3
D (mm)
1.6
L (mm)
8
d (max.)
1.4
Scarica PDF
Stampa
Standard
NF
E25-774
NEN
182
DIN
94
ISO
1234
Numeri di articolo
Numero articolo
39350.016.008
EAN
8717077082090
UBB
500645350785
UNSPSC
31163204
Scarica modello CAD
Scarica informazioni aggiuntive